DESCRIPTION

  • Built in backdraft damper
  • Ceiling mounted bathroom exhaust ventilation fan
  • Fully enclosed condenser motor and large double suction blower wheel
  • Unit is equipped with a heater to add warmth when the temperature starts to drop

Panasonic WhisperWarm™ Ceiling Mounted Fan/Heat Combination

PANFV11VH2

CFM:

110

SPECIFICATIONS

CEC Compliant
For Sale in CA
CFM
110
Collection
WhisperWarm™
Color Finish
White
Sones
0.60
Volts
120V

Starting at
$312.0
EACH
  • QUANTITY

DOCUMENTS