DESCRIPTION

  • Built in backdraft damper
  • Ceiling mounted bathroom exhaust ventilation fan
  • Fully enclosed condenser motor and large double suction blower wheel
  • Unit is equipped with a heater to add warmth when the temperature starts to drop

Panasonic WhisperWarm™ Ceiling Mounted Fan/Heat/Light Combination

PANFV11VHL2

CFM:

110

SPECIFICATIONS

CEC Compliant
For Sale in CA
CFM
110
Collection
WhisperWarm™
Color Finish
White
Depth
7-3/4 in
Height
7-3/4 in
Length
16 in
Material
Galvanized Steel, Plastic
Sones
0.70
Volts
120V
Watts
30.6

Starting at
$403.5
EACH
  • QUANTITY

DOCUMENTS