DESCRIPTION

  • Built-in damper to prevent backdraft
  • Easy installation
  • Night light: 4W
  • Quiet, yet powerful – ideal for new and remodel residential applications
  • Super quiet operation
  • UL listed for tub/shower enclosure when GFCI protected

Panasonic Ceiling Mounted Fan/Light Combination

PANFV11VQL6

CFM:

110

SPECIFICATIONS

Bulb Type
Fluorescent
CEC Compliant
For Sale in CA
CFM
110
Color Finish
White
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
7-1/2 in
Installation Type
Ceiling Mount
Length
10-1/4 in
Material
Galvanized Steel
Sones
0.5
UL Listed
Yes
Volts
120V
Watts
23.4
Width
10-1/4 in

Starting at
$275.25
EACH
  • QUANTITY