DESCRIPTION

  • Adjustable mounting brackets up to 26"
  • Built in backdraft damper
  • Compact 32-watt fluorescent lamp and 4-watt nightlight
  • Detachable 3" or 4" adapters
  • Double hanger bar system allows for ideal positioning
  • Fits in 2" x 6" construction or larger
  • Low profile housing design
  • Provides overhead lighting
  • Tapered Sirocco fan for improved ventilation

Panasonic WhisperFit-Lite™ Ceiling Mounted Fan with Light

PANFV08VFL4

CFM:

SPECIFICATIONS

CEC Compliant
For Sale in CA
CFM
80
Collection
WhisperFit-Lite™
Depth
5-11/16 in
Energy Star Compliant
Yes
Length
10-1/4 in
Width
10-1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS