DESCRIPTION

  • Adjustable mounting brackets up to 26"
  • Built in backdraft damper
  • Detachable 4" or 6" adapters
  • Double hanger bar system allows for ideal positioning
  • Heavy-gauge zinc galvanized steel and painted to protect from rust
  • Light bulb included

Panasonic Ceiling Mounted Ventilation Fan/Light

PANFV08VRL1

CFM:

SPECIFICATIONS

CEC Compliant
For Sale in CA
CFM
80

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS