DESCRIPTION

  • After 20 minutes, built-in delay timer turns the fan off
  • Built in backdraft damper
  • Can be installed in 2" x 6" and 2" x 8" ceiling joists
  • Double hanger bar system allows for ideal positioning
  • Dual rated for 3" or 4" duct
  • SmartAction® motion sensor automatically turns on when someone enters the room

Panasonic WhisperWelcome™ Ceiling Mounted Ventilation Fan

PANFV08VFM2

CFM:

SPECIFICATIONS

CEC Compliant
For Sale in CA
CFM
80
Collection
WhisperWelcome™
Color Finish
White
Depth
5-5/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Length
10-1/4 in
Material
Galvanized Steel, Plastic
UL Listed
Yes
Volts
120V
Watts
24.5

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS