DESCRIPTION

  • Compatible with single-speed fans
  • Humidity Control
  • LED indicator
  • Manual on/off control
  • Stylish design with wall plate included
  • Thirty minute countdown timer

Panasonic WhisperControl™ Condensation Sensor Humidity Control

PANFVWCCS2W

Volts:

SPECIFICATIONS

AMP
15
Collection
WhisperControl™
Color Finish
White
Energy Star Compliant
Yes
Green
Energy Star, Yes
Volts
120V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$50.1
EACH
  • QUANTITY