4 in. Plastic Wall Vent in White

You last purchased this on
 
Panasonic

WhisperComfort™ 4 in. Plastic Wall Vent in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Panasonic

WhisperComfort™ 4 in. Plastic Wall Vent in White

  • Fast #
  • Part #PANFVWC04VE1
  • Item #3753239
  • Manufacturer Part #FV-WC04VE1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Designed for WhisperComfort and Intelli-Balance 100 ERV Models, Exhaust and Supply Air Flow, White
  • EXHAUST AND SUPPLY AIRFLOW: This exterior wall cap allows both exhaust and supply airflow through a hole in the building envelope.
  • WhisperComfort Wall Cap, Double chambers for exhaust and supply air
  • LONG LIFE, GUARANTEED: Panasonic ventilation fans, switches, modules, and accessories are high-quality and built to last. Included 3-year limited warranty.
  • Requires Certification

Documents


Specifications

Collection:
WhisperComfort™
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
4 in
Duct Size:
5 in
Height:
5 in
Length:
22-1/2 in
Material:
Plastic
Material Type:
Polypropylene