DESCRIPTION

  • Flex-Z Fast™ installation bracket
  • Integrated dual 4" or 6" duct adaptor
  • Pick-A-Flow™ Speed Selector 50, 80 or 110 CFM fan with DC motor
  • Select up to 3 Plug 'N Play™ modules

Panasonic WhisperGreen™ Fan Base

PANFV0511VK1

CFM:

110

SPECIFICATIONS

CEC Compliant
For Sale in CA
CFM
110
Collection
WhisperGreen™
Color Finish
White
Energy Star Compliant
Yes
Green
Energy Star, Yes
Material
Galvanized Steel
Sones
0.3
Volts
120V

Starting at
$206.25
EACH
  • QUANTITY