DESCRIPTION

  • Change your grille to fit your room decor without compromising the performance and quality of the unit
  • Easy and affordable to change
  • Fits WhisperCeiling™: FV-15VQ5, FV-11VQ5, FV-08VQ5, FV-05VQ5 and WhisperFit™: FV-11VF2, FV-08VF2
  • Fits WhisperGreen Select™ (Fan only models), FV-05-11VK1, FV-11-15VK1, FV-05-11VKS1
  • Ornately designed to complement any classic look
  • Subtle, unobtrusive and blends in for a natural look

Panasonic Fan Grill Assembly (Less Light)

PANFVGL3TDB

Brand Model Compatibility:

SPECIFICATIONS

Brand Model Compatibility
Panasonic FV-05VQ5, FV-08VQ5, FV-11VQ5 and FV-15VQ5 Fun Whisper Ceiling
Color Finish
White
Energy Star Compliant
No
Material
Plastic
Material Type
ABS
UL Listed
No

Starting at
$26.25
EACH
  • QUANTITY