DESCRIPTION

Panasonic Fan Wall Control

PANFVWCD01A

Color Finish

 

SPECIFICATIONS

AMP
20
Bulb Type
LED
Color Finish
Almond
Color Finish Category
Neutrals
Height
2 in
Length
3 in
Number Of Lights
1
UL Listed
Yes
Volts
120V
Width
5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY