MERV 13 Air Filter
Intelli-Balance® MERV 13 Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Intelli-Balance®
- Depth:
- 7-3/16 in
- Filter Type:
- Pleated
- Height:
- 7-3/16 in
- MERV Rating:
- 13
- Material:
- Plastic
- Origin:
- Global
- Product Type:
- Panel Filter
- Type:
- PANFVFL1320VE1
- UPC:
- 885170380424
- Width:
- 5-1/2 in