DESCRIPTION

  • Built in backdraft damper
  • Double hanger bar system allows for ideal positioning
  • Includes 4" diameter duct and optional 3" adapter
  • Motor equipped with thermal cutoff fuse

Panasonic WhisperFit™ Low Profile Ceiling Mounted Fan

PANFVVF2

CFM:

SPECIFICATIONS

CEC Compliant
For Sale in CA
CFM
80
Collection
WhisperFit™
Color Finish
White
Depth
5-5/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
5-5/8 in
Length
10-1/4 in
Material
Galvanized Steel, Plastic
Sones
0.08
UL Listed
Yes
Volts
120V
Watts
24.5

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY