DESCRIPTION

  • Features a flush mount grille with two 13W self-ballasted GU24 base CFL lamps
  • Flex-Z Fast™ installation bracket with articulating joints provides flexible, fast, and easy installation
  • Includes a detachable 4" to 3" duct adapter
  • Low profile housing design fits in 2" x 6" construction
  • Pick-A-Flow™ speed selector allows you to choose between 80 cfm and 110 cfm
  • UL listed for tub/shower enclosure when GFCI protected

Panasonic WhisperFit EZ™ Mounted Ceiling Fan with Light in White

PANFV0811VFL5

CFM:

110

SPECIFICATIONS

AMP
0.23
Bulb Type
Compact Fluorescent
CEC Compliant
For Sale in CA
CFM
110
Collection
WhisperFit EZ™
Color Finish
White
Energy Star Compliant
Yes
Green
Energy Star, Yes
Light Bulb Base Type
GU24
Material
Galvanized Steel
UL Listed
Yes
Volts
120V
Watts
13

Starting at
$218.25
EACH
  • QUANTITY