DESCRIPTION

  • Multi-Speed Module with high/low delay timer 0, 30-110 or 0, 50-150 CFM settings to satisfy ASHRAE 62.2 continuous ventilation requirements

Panasonic WhisperGreen™ Multi-Modular with Delay Timer

PANFVVS15VK1

Color Finish

 

SPECIFICATIONS

Collection
WhisperGreen™
Color Finish
Black
Height
1-1/2 in
Width
1-2/5 in

Starting at
$18.0
EACH
  • QUANTITY