DESCRIPTION

Panasonic WhisperRecessed LED™ Recessed Mounted Ceiling Fan with LED Light

PANFV08VRE1

CFM:

SPECIFICATIONS

AMP
0.17
Bulb Type
LED
CEC Compliant
For Sale in CA
CFM
80
Collection
WhisperRecessed LED™
Height
8-7/100 in
Material
Galvanized Steel
UL Listed
Yes
Volts
120V
Watts
20.5

Starting at
Call for Pricing
  • QUANTITY