DESCRIPTION

  • Built-in damper to prevent backdraft
  • Double hanger bar system allows for ideal positioning
  • Easy installation
  • Quiet, yet powerful – ideal for new and remodel residential applications
  • Super quiet operation
  • UL listed for tub/shower enclosure when GFCI protected

Panasonic WhisperCeiling™ Vent Fan .6 Sones

PANFV15VQ5

CFM:

150

SPECIFICATIONS

Bulb Type
Fluorescent
CEC Compliant
For Sale in CA
CFM
150
Collection
WhisperCeiling™
Color Finish
White
Depth
7-13/32 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
7-1/2 in
Installation Type
Ceiling Mount
Length
10-1/4 in
Material
Galvanized Steel
Sones
0.3
UL Listed
Yes
Volts
120V
Watts
28.4
Width
10-1/4 in

Starting at
$230.25
EACH
  • QUANTITY

DOCUMENTS