DESCRIPTION

  • Can be installed in 5 different positions
  • Designed for multiple-task ventilation
  • Housing insulated to prevent condensation and noise
  • Housing is made of heavy-gauge zinc galvanized steel and painted to protect from rust
  • Joist, truss, and suspension brackets included
  • Motor equipped with thermal cutoff fuse

Panasonic WhisperLine™ Vent Fan

PANFV40NLF1

CFM:

440

SPECIFICATIONS

AMP
1.1
CEC Compliant
For Sale in CA
CFM
440
Collection
WhisperLine™
Material
Galvanized Steel
Sones
2.1

Starting at
$294.75
EACH
  • QUANTITY

DOCUMENTS