DESCRIPTION

  • Adjustable mounting brackets up to 26"
  • Built in backdraft damper
  • Built in delay timer can be set from 30 seconds to 60 minutes and activates when motion is no longer detected or when humidity levels are below preset levels
  • Built in humidity sensor detects rapid rise in humidity, automatically turning on the fan to help prevent mold and mildew
  • Detachable 4" or 6" adapters
  • Double hanger bar system allows for ideal positioning
  • SmartAction motion sensor automatically activates when someone enters or leaves the room

Panasonic Vent Fan with Motion Humidity Sensor

PANFV08VQC5

CFM:

80

SPECIFICATIONS

CEC Compliant
For Sale in CA
CFM
80

Starting at
$251.25
EACH
  • QUANTITY

DOCUMENTS