DESCRIPTION

  • Built-in damper to prevent backdraft
  • Easy installation
  • Rust proof paint treatment
  • Super quiet operation
  • Totally enclosed condenser motor for long life

Panasonic WhisperValue™ Ventilation Fan, .8 Scone

PANFV05VS3

CFM:

SPECIFICATIONS

CEC Compliant
For Sale in CA
CFM
50
Collection
WhisperValue™
Color Finish
White
Energy Star Compliant
Yes
Green
Energy Star, Yes
Material
Galvanized Steel, Plastic
Volts
120V
Watts
15.8

Starting at
Call for Pricing
  • QUANTITY