DESCRIPTION

  • Adjustable mounting brackets up to 26"
  • Built in backdraft damper
  • Built in delay timer can be set from 30 seconds to 60 minutes and activates when motion is no longer detected or when humidity levels are below preset levels
  • Built in humidity sensor detects rapid rise in humidity, automatically turning on the fan to help prevent mold and mildew
  • Detachable 4" or 6" adapters
  • Double hanger bar system allows for ideal positioning
  • SmartAction motion sensor automatically activates when someone enters or leaves the room

Panasonic WhisperSense™ Ventilation Fan with Motin and Humidity Sensor

PANFV11VQC5

CFM:

SPECIFICATIONS

CEC Compliant
For Sale in CA
CFM
110
Collection
WhisperSense™
Color Finish
White
Energy Star Compliant
Yes
Green
Energy Star, Yes
UL Listed
Yes
Volts
120V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$271.5
EACH
  • QUANTITY

DOCUMENTS