DESCRIPTION

  • Expandanble sleeve up to 10"
  • Fully enclosed motor rated for continuous run
  • Motor equipped with thermal cutoff fuse
  • Outside hood with built in backdraft damper and bird screen

Panasonic WhisperWall Wall Mounted Vent Fan

PANFV08WQ1

CFM:

70

SPECIFICATIONS

CEC Compliant
For Sale in CA
CFM
70
Collection
WhisperWall
Color Finish
White
Depth
9-27/32 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
9-27/32 in
Length
6 in
Material
Galvanized Steel, Plastic
Sones
1.10
UL Listed
Yes
Volts
120V
Watts
18

Starting at
$278.25
EACH
  • QUANTITY