Whisper Control Preset Countdown in White
WhisperControl™ Whisper Control Preset Countdown in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Specifications
- Collection:
- WhisperControl™
- Color Finish Name:
- White
- Depth:
- 5-1/8 in
- Height:
- 10-1/2 in
- Type:
- PANFVWCDO1W
- Volts:
- 120V
- Width:
- 5-3/4 in