120V 5-3/4 in. HVAC Fan Control

You last purchased this on
 
Panasonic

WhisperControl™ 120V 5-3/4 in. HVAC Fan Control

This product requires certification to purchase.
Brand image
You last purchased this on
 
Panasonic

WhisperControl™ 120V 5-3/4 in. HVAC Fan Control

  • Fast #
  • Part #PANFVWCDO2W
  • Item #4888550
  • Manufacturer Part #FV-WCDO2-W
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Minutes per hour fan timer ensures consistent ventilation throughout day for ASHRAE 62.2 compliance
  • Manual on/off fan and light control
  • Preset the fan timer to run from 5 - 60 minutes
  • Commercial grade, 8 amp max load, two-year limited warranty
  • Blue LED indicates fan on
  • Requires Certification

Specifications

AMP:
8
Collection:
WhisperControl™
Color Finish Name:
White
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
5-3/4 in
Length:
10-1/2 in
Product Type:
Condensation Control System
UL Listed:
No
Volts:
120V
Watts:
400 W