110 cfm Ceiling Mount Bathroom Exhaust Fan
WhisperFit® 110 cfm Ceiling Mount Bathroom Exhaust Fan
Frequently Purchased Together
Product Details
Product Details
- Revolutionary ECM motor with SmartFlow™ technology ensures optimal CFM output
- Built-in Pick-A-flow™ airflow selector allows you to select your required airflow of 50, 80, or 110 CFM with a simple flip of a switch
- Condensation sensor provides hands-free operation and automatic moisture control
- Single-hinged Flex-Z Fast® bracket provides flexible, fast and easy installation
- Can be used to comply with ASHRAE 62.2, LEED, IAP and California Title 24
-
Green
Documents
Specifications
- AMP:
- 0.17, 0.22, 0.28
- CEC Compliant:
- For Sale in CA
- CFM:
- 110 ft3/min
- Collection:
- WhisperFit®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 6-1/2 in
- Duct Size:
- 4 in
- Energy Star Compliant:
- Yes
- Installation Type:
- Ceiling Mount
- Length:
- 13 in
- Lights Included:
- No
- Material:
- Steel
- Sones:
- 1.2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 17.9 W
- Width:
- 13 in