110 CFM Bathroom Exhaust Fan in White

This product has been replaced by

Panasonic White Fan with LED Light in White
Panasonic 110 cfm Fan with LED Light in White
Manufacturer Part #FV-08-11VFL5E
You last purchased this on
 
Panasonic

WhisperFit® EZ 110 CFM Bathroom Exhaust Fan in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Panasonic White Fan with LED Light in White
Panasonic 110 cfm Fan with LED Light in White
Manufacturer Part #FV-08-11VFL5E
Panasonic

WhisperFit® EZ 110 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #PANFV0811VFL5
  • Item #5109029
  • Manufacturer Part #FV-08-11VFL5
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ideal for remodeling and hotel new construction or renovation
  • Pick-A-Flow™ Speed Selector – one fan, you choose the CFM (80 or 110)
  • Duct diameter 4 in and 3 in
  • Engineered to comply with upcoming ENERGY STAR® requirements for increased efficiency (CFM/Watt)
  • Low profile housing design fits in 2 x 6 construction
  • Lighted model features 75 Lumens Per Watt (LPW), the highest LPW in the industry
  • Detachable installation adapter provides even greater flexibility
  • Flex-Z Fast™ bracket provides flexible, fast and easy installation
  • Can be used to comply with ASHRAE 62.2, LEED, IAP, California Title 24 and WA Ventilation Code
  • Requires Certification

Specifications

AMP:
0.23
CEC Compliant:
For Sale in CA
CFM:
110 ft3/min
Coating:
Galvanized
Collection:
WhisperFit® EZ
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
5-63/100 in
Duct Size:
4 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
5-5/8 in
Input (MBH):
1 MBH
Installation Type:
Ceiling Mount
Interior Light:
Yes
Length:
13 in
Light Bulb Base Type:
GU24
Light Bulb Type:
LED
Material:
Steel
Material Type:
Polyester
Maximum Airflow:
110
Phase:
Single Phase
Product Type:
Fan
RPM:
1033
Sones:
1
UL Listed:
Yes
Vent Duct Shape:
Round
Volts:
120V
Watts:
26.6 W
Width:
13 in