1-Way LED Automatic Sensor
WhisperGreen™ 1-Way LED Automatic Sensor
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Photocell automatically turns on a 1W LED night light when darkness is sensed in the room
- Includes hi/low brightness switch
- NiteGlo™ LED night light
- Module also activates a 20 minute delay off timer for the fan
Documents
Specifications
- Brand Model Compatibility:
- Panasonic WhisperGreen Series Exhaust Fans
- Collection:
- WhisperGreen™
- Light Bulb Type:
- LED
- Type:
- PANFVNLVK1
- Watts:
- 1 W