Panasonic
WhisperGreen Select™ 110 CFM Bathroom Exhaust Fan in White
Part #PANFV0511VKS1 | Item #4888545 | Manufacturer Part #FV-05-11VKS1
CFM:
110Product Details
Green
Specifications
AMP: 0.1
Bulb Type: LED
CEC Compliant: For Sale in CA
CFM: 110
Collection: WhisperGreen Select™
Color Finish: White
Energy Star Compliant: Yes
Green: [Yes, Energy Star]
Height: 8-37/100 in
Installation Type: Ceiling Mount
Length: 13 in
Material: Galvanized Steel
Sones: 0.3
UL Listed: No
Volts: 120V
Watts: 9.8
Width: 13 in
Entire Collection
-
Starting at $19.99
-
Starting at $206.25
-
Starting at $24.99
-
Starting at $386.25
-
Starting at $230.25