80 CFM Bathroom Exhaust Fan in White
This product has been replaced by
Manufacturer Part #FV-0511VQL1
WhisperLite® 80 CFM Bathroom Exhaust Fan in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quiet, yet powerful – ideal for new and remodel residential applications
- Built-in damper to prevent backdraft
- Super quiet operation
- Parts Warranty: 3 Years
- Night light: 4W
- Frequency: 60 Hz
- UL listed for tub/shower enclosure when GFCI protected
- Easy installation
Specifications
- CEC Compliant:
- For Sale in CA
- CFM:
- 80 ft3/min
- Coating:
- Galvanized
- Collection:
- WhisperLite®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 7-2/5 in
- Duct Size:
- 6 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 7-1/2 in
- Installation Type:
- Ceiling Mount
- Interior Light:
- Yes
- Length:
- 10-1/4 in
- Light Bulb Base Type:
- GU24
- Light Bulb Type:
- Fluorescent
- Material:
- Steel
- Maximum Airflow:
- 80
- Phase:
- Single Phase
- Product Type:
- Fan
- Pump Motor Type:
- Air
- Sones:
- 0.3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 14.9 W
- Width:
- 10-1/2 in