Bathroom Fan 80 CFM
This product has been replaced by
Manufacturer Part #FV-0510VS1
WhisperValue® Bathroom Fan 80 CFM
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Totally enclosed condenser motor for long life
- Rust proof paint treatment
- Super quiet operation
- Easy installation
- Built-in damper to prevent backdraft
Specifications
- CEC Compliant:
- For Sale in CA
- CFM:
- 80 ft3/min
- Coating:
- Galvanized
- Collection:
- WhisperValue®
- Color Finish Name:
- White
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Material:
- Steel, Plastic
- Type:
- PANFV08VS3
- Volts:
- 120V
- Watts:
- 15.8 W