28 in. Galvanized Water Heater Pan
28 in. Galvanized Water Heater Pan
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 28 in
- Material:
- Galvanized
- Width:
- 28 in