5000 ft. x 50 in. 63 ga Machine Stretch Film

Part #PF5160500  |  Item #5052663  |  Manufacturer Part #F5.160500

Length:

5000 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Clear

Length: 5000 ft

Material: Plastic

Width: 50 in