8000 ft. x 20 in. 55 ga Machine Stretch Film

Part #PF514050080  |  Item #5052662  |  Manufacturer Part #F5.140500.80

Length:

8000 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Clear

Length: 8000 ft

Material: Plastic

Width: 20 in