1500 ft. x 17-13/25 in. Stretch Handfilm
Spartan® 1500 ft. x 17-13/25 in. Stretch Handfilm
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Dimensions are 44-1/2" x 1500'
- Gauge: 15 Mic
- Cast hand stretch film
Specifications
- Collection:
- Spartan®
- Length:
- 1500 ft
- Product Type:
- Stretch Film
- Thickness:
- 24 mic
- UL Listed:
- No
- Weight:
- 24.8 lb
- Width:
- 17-13/25 in