3.5 gal Plastic Pail in White

You last purchased this on
 
Paragon Manufacturing

3.5 gal Plastic Pail in White

This product requires certification to purchase.
You last purchased this on
 
Paragon Manufacturing

3.5 gal Plastic Pail in White

  • Fast #
  • Part #P125532
  • Item #7496882
  • Manufacturer Part #125532
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Material:
Plastic
Product Type:
Pail
Size:
3.5 gal