3.5 gal Plastic Pail Lid in White
3.5 gal Plastic Pail Lid in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Material:
- Plastic
- Product Type:
- Lid
- Size:
- 3.5 gal