DESCRIPTION

  • Backplate diameter of 5-1/4"
  • Can be mounted up/down
  • Distance from top of outlet to top of fixture: 7"
  • Does not include bulbs
  • Extension: 6-1/8"
  • One year warranty

Park Harbor® Matina 10-1/2 x 5-1/4 in. 100W 1-Light Medium E-26 Vanity Fixture

PHVL2061

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Matina
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Glass Type
Etched
Height
10-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Glass, Metal
Number Of Lights
1
Volts
120V
Watts
100
Width
5-1/4 in

Starting at
$66.04
EACH
  • QUANTITY