DESCRIPTION

  • Can be mounted up only

Park Harbor® Hamilton 10-3/4 x 4-1/2 in. 60W 1-Light Candelabra E-12 Vanity Fixture

PHWL3051

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Hamilton
Color Finish
Polished Nickel
Height
10-3/4 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Traditional
Material
Glass, Metal
Number Of Lights
1
Volts
120V
Watts
60
Width
4-1/2 in

Starting at
$25.02
EACH
  • QUANTITY