DESCRIPTION

  • Backplate dimensions of 7" H x 4-3/4" W
  • Can be mounted up/down
  • Rated for damp locations

Park Harbor® Osbourne 10-3/4 x 5-1/8 in. 100W 1-Light Medium E-26 Vanity Fixture

PHVL2241

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Osbourne
Color Finish
Polished Chrome
Energy Star Compliant
No
Glass Type
Etched
Height
10-3/4 in
Light Bulb Base Type
Medium E-26
Lighting Style
Contemporary
Material
Glass, Metal
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
5-1/8 in

Starting at
$58.03
EACH
  • QUANTITY