DESCRIPTION

  • Backplate dimensions of 5" H x 5" W
  • Can be mounted up only
  • Distance from top of outlet to top of fixture: 8-1/4"
  • Extension: 6"
  • Includes bulbs
  • One year warranty

Park Harbor® Como 10-7/8 x 5 in. 60W 1-Light Medium E-26 Vanity Fixture

PHVL2101

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Como
Color Finish
Polished Nickel
Glass Type
Etched
Height
10-7/8 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T10
Lighting Style
Contemporary
Material
Glass, Metal
Number Of Lights
1
Volts
120V
Watts
60
Width
5 in

Starting at
$90.05
EACH
  • QUANTITY