DESCRIPTION

  • Can be mounted up/down
  • Rated for damp locations

Park Harbor® Scarborough 10 x 14 in. 100W 2-Light Medium E-26 Vanity Fixture

PHVL2212

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Scarborough
Color Finish
Polished Chrome
Energy Star Compliant
No
Glass Type
Etched
Height
10 in
Light Bulb Base Type
Medium E-26
Lighting Style
Traditional
Material
Glass, Metal
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
100
Width
14 in

Starting at
$98.05
EACH
  • QUANTITY