DESCRIPTION

  • Backplate dimensions of 10" H x 4-3/4" W
  • Can be mounted up/down
  • Distance from top of outlet to top of fixture: 5"
  • Does not include bulbs
  • Extension: 6-1/2''
  • One year warranty
  • Rated for damp locations

Park Harbor® McBryde 10 x 6-1/2 in. 100W 1-Light Medium E-26 Vanity Fixture

PHVL2231

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
McBryde
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Glass Type
Etched
Height
10 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Lighting Style
Modern
Material
Glass, Metal
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
6-1/2 in

Starting at
$107.86
EACH
  • QUANTITY