DESCRIPTION

  • Can be mounted on a sloped ceiling at up to a 60° angle
  • Rated for wet locations

Park Harbor® West Rock 100W 1-Light Medium E-26 Outdoor Ceiling Fixture

PHEL2904

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
West Rock
Color Finish
Chocolate Bronze
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Seeded
Height
10-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Style
Nautical
Material
Aluminium
Number Of Lights
1
Volts
120V
Watts
100
Width
8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$94.05
EACH
  • QUANTITY