• Cart

DESCRIPTION

  • Backplate diameter of 5-1/4"
  • Cannot be mounted on a sloped ceiling
  • Includes 15' of wire

Park Harbor® 100W 1-Light Medium E-26 Pendant in Light Golden Bronze

PHPL5561LGB

Color Finish

Light Golden Bronze

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Light Golden Bronze
Color Finish Category
Bronze Tones
Diameter
6-1/2 in
Energy Star Compliant
No
Height
9-1/4 in
Light Bulb Base Type
Medium E-26
Lighting Style
Industrial
Material
Steel
Number Of Lights
1
Volts
120V
Watts
100

$146.08
EACH

(Pricing is for Light Golden Bronze)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment