100W 1-Light Medium E-26 Pendant in Plated Oxidized Bronze
Chisum 100W 1-Light Medium E-26 Pendant in Plated Oxidized Bronze
Product Details
- Includes 15' of wire
- Can be mounted on a sloped ceiling at up to a 90° angle
- Maximum hanging height of 55-3/8"
- Backplate diameter of 4-3/4"
- Rated for dry locations
Specifications
- Collection:
- Chisum
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Plated Oxidized Bronze
- Diameter:
- 13 in
- Energy Star Compliant:
- No
- Height:
- 12-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Modern
- MA Approved -:
- No
- Material:
- Steel, Glass
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 100 W