100W 1-Light Medium E-26 Pendant in Textured Black/Polished Nickel
Maiden 100W 1-Light Medium E-26 Pendant in Textured Black/Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Can be mounted on a sloped ceiling at up to a 90° angle
- Backplate diameter of 5-1/8"
- Includes 15' of wire
Specifications
- Collection:
- Maiden
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black/Polished Nickel
- Energy Star Compliant:
- No
- Height:
- 8-3/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Modern
- MA Approved -:
- No
- Number of Lights:
- 1
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 100 W
- Width:
- 10 in