DESCRIPTION

  • Backplate diameter of 4-3/4"
  • Can be mounted on a sloped ceiling at up to a 90° angle
  • Includes 15' of wire
  • Rated for dry locations

Park Harbor® 100W 1-Light Medium E-26 Pendant

PHPL5001

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Brushed Nickel/Chrome
Energy Star Compliant
No
Glass Type
Etched
Height
9-3/8 in
Light Bulb Base Type
Medium E-26
Material
Glass, Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
9 in

Starting at
$140.07
EACH
  • QUANTITY