DESCRIPTION

  • Includes 15' of wire
  • Can be mounted on a sloped ceiling at up to a 90° angle
  • Backplate diameter of 5"

Park Harbor® 100W 1-Light Medium E-26 Pendant in White

PHPL5401WHIT

Manufacturer Part #: PHPL5401WHIT

Color/Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Diameter
10 in
Height
9-1/4 in
Light Bulb Base Type
Medium E-26
Number Of Lights
1
Volts
120V
Watts
100

Print