DESCRIPTION

  • Also includes 15' of wire
  • Cannot be mounted on a sloped ceiling
  • Includes 5' of chain

Park Harbor® 100W 1-Light Medium E-26 Pendant

PHPL5421

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Brushed Nickel
Height
12-3/4 in
Light Bulb Base Type
Medium E-26
Lighting Style
Contemporary
Material
Steel
Number Of Lights
1
Volts
120V
Watts
100
Width
14 in

Starting at
$152.08
EACH
  • QUANTITY