DESCRIPTION

  • Backplate diameter of 5-1/8"
  • Can be mounted on a sloped ceiling at up to a 90° angle
  • Includes 15' of wire

Park Harbor® Sea Glass 100W 1-Light Medium E-26 Pendant

PHPL5501

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Sea Glass
Color Finish
Brushed Nickel
Energy Star Compliant
No
Height
12 in
Light Bulb Base Type
Medium E-26
Lighting Style
Modern
Material
Glass, Steel
Number Of Lights
1
Volts
120V
Watts
100
Width
8-1/2 in

Starting at
$198.1
EACH
  • QUANTITY